Shop All Utility Carts
Eagle Group
Stem Caster Cart, Eaglebrite, 18"W x 48"L, Number of Shelves: 4
Mfr # CC1848Z-SR
Zoro # G8072456
product price: $394.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Wheel Type 5" x 1-1/4" Resilient Tread Wheel
- Number of Shelves 4
- Shelf Length 48 in
- Shelf Width 18"
Product Information
- Brand Eagle Group
- MFR # CC1848Z-SR
- Zoro # G8072456
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Shelf Length | 48 in |
Shelf Width | 18" |
Details
Item | Stem Caster Cart |
Wheel Type | 5" x 1-1/4" Resilient Tread Wheel |
Number of Shelves | 4 |
Caster Type | Ridged, Swivel |
Description
Stem Caster Cart,Eaglebrite,18"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107162)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- MAGLINER Magliner Axle Kit, 18 in L, 2 in H (224025)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSC-244836-2-6PU-95)
- MARATHON INDUSTRIES Marathon 00431 8 x 1.75 Semi-Pneumatic Ribbed Tread - 1.375" Centered - 1/2" Bearing (431)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2448-3-95)
- Eagle Group Utility & Storage Carts