Shop All Utility Carts
Eagle Group
Stem Caster Cart, Eaglebrite, 18"W x 36"L, Finish: EAGLEBrite Zinc
Mfr # CC1836Z-SR
Zoro # G8072130
product price: $362.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$362.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Wheel Type 5" x 1-1/4" Resilient Tread Wheel
- Number of Shelves 4
- Shelf Width 18"
- Shelf Length 36 in
Product Information
- Brand Eagle Group
- MFR # CC1836Z-SR
- Zoro # G8072130
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Shelf Width | 18" |
Shelf Length | 36 in |
Details
Item | Stem Caster Cart |
Wheel Type | 5" x 1-1/4" Resilient Tread Wheel |
Number of Shelves | 4 |
Caster Type | Ridged, Swivel |
Description
Stem Caster Cart,Eaglebrite,18"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Hand Truck 600 Lbs (37109)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- KEEPER 10'X2" Lift Sling, 2 Ply, Flat Loop, 6200/4960/12400 (2626)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- MARATHON INDUSTRIES Marathon 20010 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 5/8" Bearings (20010)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Black (EC11-B)
- RUBBERMAID COMMERCIAL 9T6600 Heavy-Duty Utility Cart, 2 Shelves, 500 lb (RCP9T6600BLA)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- Eagle Group Utility Carts