Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 21"W x 60"L, Overall Height: 68"
Mfr # CC2160C-SBP
Zoro # G8073007
product price: $582.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Overall Height 68"
Product Information
- Brand Eagle Group
- MFR # CC2160C-SBP
- Zoro # G8073007
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Description
Stem Caster Cart,Chrome,21"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Carousel, 2000 lb., 40" dia. (CA-40-2)
- COMPONENT HARDWARE Caster Kit, Med Duty 1" Female Collar Ca (CSTPK-5PFC)
- DLM Holdown Springs, Pawl Spring For Holdown (OTH2556)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 1,200Ft L (PD1/212)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 38in x 17-1/2in, 5in Rubber Casters (800300)
- LUXOR 24” x 18” Plastic Utility Cart, Three Shelf, Black (SEC111HD-B)
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-ALU-95)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- KNAACK Utility Cart, Load Capacity 750 lb, Black (KAT-01)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LG24366PY)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- Eagle Group Utility & Storage Carts