Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 21"W x 36"L
Mfr # CC2136C-SRP
Zoro # G8072961
product price: $463.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Overall Height 68"
Product Information
- Brand Eagle Group
- MFR # CC2136C-SRP
- Zoro # G8072961
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Description
Stem Caster Cart,Chrome,21"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-093214P)
- LUXOR Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (EC11HD-BU)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV59)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 36x24, Wood Shelves, Polyurethane Casters (585419)
- NEXEL Chrome Utility Cart w/3 Shelves & Poly Casters, 1200 lb. Capacity, 42L x 18W x 39H (1842P3C)
- R.W. ROGERS CO Universal Mobile Pick Cart, Transport Ca (WMP-PSC-557KT)
- Eagle Group Utility & Storage Carts