Shop All Wire Cart Accessories
Eagle Group
Shelf Divider, Length 18 In
Mfr # M18Z
Zoro # G6810903
original price:
$25.18
8% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Overall Width 18 in
- Overall Height 4 1/2 in
- Overall Depth 1/32 in
- Color Silver
Product Information
- Brand Eagle Group
- MFR # M18Z
- Zoro # G6810903
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Length | 18" |
Overall Width | 18 in |
Overall Height | 4 1/2 in |
Overall Depth | 1/32 in |
For Shelf Width | 18 in |
Details
Item | Shelf Divider |
Color | Silver |
Finish | Zinc-Plated |
Material | Steel |
Description
Shelf Divider, Color Silver, Zinc-Plated Finish, Material Steel, For Shelf Width 18 in, Overall Depth 1/32 in, Overall Height 4 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tie-Down Strap, 2 ft. x 1 In., 700 lb. (MCHS)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Nylon, Yellow (EE2803NFX12)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- VELVAC Rubber Tarp Strap, Heavy Duty, 21" (580115)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- METRO Plastic Split Sleeves, PK4 (9985)
- Eagle Group Wire Cart Accessories