Shop All Wire Shelf Posts
Eagle Group
Post For Wire Shelf, Stainless Steel
Mfr # P74-C
Zoro # G9006977
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Post Height 74"
- Standards NSF
- Finish Epoxy
Product Information
- Brand Eagle Group
- MFR # P74-C
- Zoro # G9006977
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Post Height | 74" |
Details
Item | Wire Shelf Post |
Color | Silver |
Material | Steel |
Standards | NSF |
Finish | Epoxy |
Includes | Post Cap and Leveling Bolt |
Resistance Properties | Antimicrobial, Corrosion-Resistant |
Description
Wire Shelf Post, Color Silver, Includes Post Cap and Leveling Bolt, Resistance Properties Antimicrobial, Corrosion-Resistant, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Locking Peg Hook Assortment , Zinc, 47PK (23793R)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- WARPS SHELF LINER15.5""X6'CLR (WSPM-606-C)
- 80/20 Mesh Panel Retainer, 10 Series, 2 In. (2494)
- ZORO SELECT Shelf Post, 54"H x 1"W, Steel (45VY06)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 6 inx1 in, Quick-Adjust (P6P)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 54"H Post, Black Epoxy (P54BK)
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- NEXEL P34S Stainless Steel Post 34inH, 4PK (320820)
- ADVANCE TABCO EGPC-34 34'' NSF Mobile Green Epoxy-Coated Post (109EGPC34)
- NEXEL 14H Chrome Post, 4PK (711235)
- Eagle Group Wire Shelving