Shop All Hand Sinks
Eagle Group
Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W
Mfr # HSA-10-FW
Zoro # G8994851
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 7/8 in
- Faucet Mounting Centers 4 in
- Drain Opening 1 1/2 in
- Includes Basket Drain
- Number of Holes 2
Product Information
- Brand Eagle Group
- MFR # HSA-10-FW
- Zoro # G8994851
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 18 7/8 in |
Bowl Size | 13 1/2 in x 9 3/4 in |
Overall Height | 12 3/4 in |
Bowl Depth | 6 3/4 in |
Back Splash Height | 7 1/2 in |
Overall Width | 14 3/4 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/8 in |
Bowl Length | 13 1/2 in |
Bowl Width | 9 3/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 7 1/2 in, Bowl Depth 6 3/4 in, Oval, Bowl Size 13 1/2 in x 9 3/4 in, Non CEC Compliant, Silver, Drain Opening 1 1/2 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2.2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-1001 NO LEAD IPS FP BV (101-300NL)
- LARSEN SUPPLY CO Delta Chr Lav Sgl Cap (0-3015)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (449020)
- SLOAN Ecos Ress-Z-C-1.6/1.1 Dual Flush (3375410)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- Eagle Group Hand Sinks