Shop All Lab Tables & Workbenches
Eagle Group
Cleanroom Table, Brushd SSP Top, 30"Wx72"L
Mfr # CRPT3072T-H
Zoro # G8074827
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Material Brushed Stainless Steel
- Length 72"
Product Information
- Brand Eagle Group
- MFR # CRPT3072T-H
- Zoro # G8074827
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Length | 72" |
Details
Item | Cleanroom Table,Brushd SSP Top,30"Wx72"L |
Material | Brushed Stainless Steel |
Description
Cleanroom Table,Brushd SSP Top,30"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- UNITED SCIENTIFIC Fan Cart (FNCRT1)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- BERKSHIRE Easyclean Sterile Elastic ICT Cover, PK10 (EC360ECST20)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x60x30" , 30" W 60" L 30" H, (SLT1-3060C)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Eagle Group Lab Tables & Workbenches