Shop All Cart Covers
Eagle Group
Cart Cover, 60x24x54, Blue, Nylon, Zipper
Mfr # CZC-54-2460-PB
Zoro # G6953807
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 60 in
- Overall Width 24 in
- Material Coated Nylon
- Color Light Blue
Product Information
- Brand Eagle Group
- MFR # CZC-54-2460-PB
- Zoro # G6953807
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 60 in |
Overall Width | 24 in |
Overall LxWxH | 60 in x 24 in x 54 in |
Details
Material | Coated Nylon |
Color | Light Blue |
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 60 in, Overall Width 24 in, Overall Height 54 in, Zipper Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps (H016)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., C (L-POW 100KF-12-FI)
- TRI-ARC Stair Unit, Alum, 2 to 3 Steps, 1000 lb Cap (TAVSO23-AS)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 60x24x74, Blue, Nylon (CVC-63-2460-PB)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- Eagle Group Cart Covers