Shop All Cart Covers
Eagle Group
Cart Cover, 60x21x74, Blue, Nylon
Mfr # CVC-63-2160-PB
Zoro # G6669941
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 60 in
- Overall Width 21 in
- Material Coated Nylon
- Color Light Blue
Product Information
- Brand Eagle Group
- MFR # CVC-63-2160-PB
- Zoro # G6669941
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 63 in |
Overall Length | 60 in |
Overall Width | 21 in |
Overall LxWxH | 60 in x 21 in x 63 in |
Details
Material | Coated Nylon |
Color | Light Blue |
Item | Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
For Use With | Any Standard Eagle Cart |
Closure | Hook-and-Loop |
Features | Reinforced Top Corners |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 60 in, Overall Width 21 in, Overall Height 63 in, Hook-and-Loop Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304841-2-8PN-95)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Canvas (R08-CCX-LNN)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE2602DTX5)
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 60x24x74, Blue, Nylon (CVC-63-2460-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- Eagle Group Cart Covers