Shop All Cart Covers
Eagle Group
Cart Cover, 48x24x63, Blue, Nylon, Zipper
Mfr # CZC-63-2448-PB
Zoro # G7127373
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 48 in
- Overall Width 24 in
- Material Coated Nylon
- Color Light Blue
Product Information
- Brand Eagle Group
- MFR # CZC-63-2448-PB
- Zoro # G7127373
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 63 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall LxWxH | 48 in x 24 in x 63 in |
Details
Material | Coated Nylon |
Color | Light Blue |
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
For Use With | Mfr Model No. SC2436, SC2436E, SC2436S, CSC2436, CSC2436E, CSC2436S |
Closure | Zipper |
Features | Reinforced Top Corners |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 63 in, Zipper Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- DAYTON Valve Assembly (97-153)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A3E24B4W5C1P6)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, SS (33RH15)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 60x24x74, Blue, Nylon (CVC-63-2460-PB)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- Eagle Group Utility & Storage Carts