Shop All Cart Covers
Eagle Group
Cart Cover, 48x21x54, White, Polyester
Mfr # CV-54-2148
Zoro # G6940516
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 21 in
- Overall Height 54 in
- Closure Hook-and-Loop
- Material Uncoated Polyester
Product Information
- Brand Eagle Group
- MFR # CV-54-2148
- Zoro # G6940516
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Length | 48 in |
Overall Width | 21 in |
Overall Height | 54 in |
Overall LxWxH | 48 in x 21 in x 54 in |
Details
Item | Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
Closure | Hook-and-Loop |
Material | Uncoated Polyester |
Color | White |
Features | Reinforced Top Corners |
For Use With | Mfr Model No. SC2436, SC2436E, SC2436S, CSC2436, CSC2436E, CSC2436S |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 21 in, Overall Height 54 in, Hook-and-Loop Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Taup (391-TAU)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20302ZN-VPR01(CG))
- DAYTON Chain, Grade 70, 1/2 Size, 20 ft, 11,300 lb (1DJT4)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 60x24x74, Blue, Nylon (CVC-63-2460-PB)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- Eagle Group Cart Covers