Shop All Cart Covers
Eagle Group
Cart Cover, 48x18x54, White, Polyester
Mfr # CV-54-1848
Zoro # G6823345
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 48 in
- Overall Width 18 in
- Material Uncoated Polyester
- Color White
Product Information
- Brand Eagle Group
- MFR # CV-54-1848
- Zoro # G6823345
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 48 in |
Overall Width | 18 in |
Overall LxWxH | 48 in x 18 in x 54 in |
Details
Material | Uncoated Polyester |
Color | White |
Item | Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
Closure | Hook-and-Loop |
For Use With | Any Standard Eagle Cart |
Features | Reinforced Top Corners |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 18 in, Overall Height 54 in, Hook-and-Loop Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Clevlok HercAlloy Grab Hook, 38 In Trade, 8800 Lb Load, Grade 80100, Cradle Attachment, Steel Alloy (659725)
- LIFT-ALL Spring Latch, Stainless Steel, 7 t (7LKI)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- JET Jla Series 3/4 Ton Lever Hoi (JLA-075-10)
- EAGLE GROUP Cart Cover, 60x24x74, Blue, Nylon (CVC-63-2460-PB)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- GLOBAL INDUSTRIAL Nylon Cover For 3 Lug Cart, Blue (652865)
- Eagle Group Cart Covers