Shop All Cart Covers
Eagle Group
Cart Cover, 36x24x74, White, Poly, Zipper
Mfr # CZ-74-2436
Zoro # G7223562
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 36 in
- Overall Width 24 in
- Material Uncoated Polyester
- Color White
Product Information
- Brand Eagle Group
- MFR # CZ-74-2436
- Zoro # G7223562
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 74 in |
Overall Length | 36 in |
Overall Width | 24 in |
Overall LxWxH | 36 in x 24 in x 74 in |
Details
Material | Uncoated Polyester |
Color | White |
Item | Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 24 in, Overall Height 74 in, Zipper Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Safety Swivel Hooks (54659)
- DAYTON Cable, 5/16 IN, 200 FT, 1960 Lb Capacity (1DLA5)
- ZORO SELECT Rope, 300ft, Wht, 635lb., Nylon (530160-00300)
- PAKE HANDLING TOOLS Universal Plate Clamp, 4400 lb. Cap Working Load Limit (WLL) (PAKPC02)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 60x24x74, Blue, Nylon (CVC-63-2460-PB)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- GLOBAL INDUSTRIAL Blue Nylon Cover, 40x32x34-1/2 (198664BL)
- Eagle Group Cart Covers