Shop All Cart Covers
Eagle Group
Cart Cover, 36x18x54, White, Poly, Zipper
Mfr # CZ-54-1836
Zoro # G7166695
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 36 in
- Overall Width 18 in
- Material Uncoated Polyester
- Color White
Product Information
- Brand Eagle Group
- MFR # CZ-54-1836
- Zoro # G7166695
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 36 in |
Overall Width | 18 in |
Overall LxWxH | 36 in x 18 in x 54 in |
Details
Material | Uncoated Polyester |
Color | White |
Item | Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 18 in, Overall Height 54 in, Zipper Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- CHICAGO DIE CASTING 1/2 In. 4-Step Cone Pulley (141-5)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A1E24B4W5C1P3)
- LIFT-ALL Roundsling, Endless, 10 ft L, 25000 lb Cap (KEN25KX10)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 60x24x74, Blue, Nylon (CVC-63-2460-PB)
- R&B WIRE PRODUCTS Elastic Vinyl Cover for 14 and 16 Bushel Vinyl Basket Trucks and Poly Trucks (431G)
- Eagle Group Cart Covers