Shop All Work Tables
Eagle Group
AdjusTable(R) Cantilever Shelf, W 48, D 12
Mfr # CS1248-C
Zoro # G6861452
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Unassembled
- Color Gray
- Material Stainless Steel
- Frame Material Stainless Steel
- Overall Depth 12 in
Product Information
- Brand Eagle Group
- MFR # CS1248-C
- Zoro # G6861452
- Country of Origin United States
- Category Work Tables
Dimensions
Overall Width | 48 in |
Overall Depth | 12 in |
Details
Item | AdjusTable(R) Cantilever Shelf |
Assembly | Unassembled |
Color | Gray |
Material | Stainless Steel |
Frame Material | Stainless Steel |
Adjustability | Adjustable Height |
Top Material | Stainless Steel |
Frame Material Finish | Chrome Plated |
Shelf Type | Cantilever Shelf |
Weight | 7.8 lb |
Description
AdjusTable(R) Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Gray, Frame Material Stainless Steel, Frame Material Finish Chrome Plated, Includes -, Overall Depth 12 in, Overall Width 48 in, Top Material Stainless Steel, Adjustability Adjustable Height, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVINGQUARTERS 91021 Solid Plastic Shelving with 4 Plastic Medium Duty Black (LI32300)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6A-PT)
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 48"Wx18"D (VTTROB-1848)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 24 Deep (AMG WT-2496)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- Eagle Group Work Tables