Shop All Extra Wire Shelves
Eagle Group
3636Z Eaglebrite NSF Zinc 36'' x 36'' Wire Shelf
Mfr # 5753636Z
Zoro # G911593735
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eagle Group
- MFR # 5753636Z
- Zoro # G911593735
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 3636Z Eaglebrite NSF zinc 36'' x 36'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 36''Width: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM DISPLAY GROUP CAULK BIN SHELF BLACK 2PK (9519)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- FAZTEK Corner Connector, 90 Deg, Series 13 (13FT9220)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (272178)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., White, 3PK (P3WTE25)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- Eagle Group Wire Shelving