Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Yellow
Mfr # YPI30X
Zoro # G600711389
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,100.00
Free 30-Day Returns
Key Features
- Finish High Gloss Powder
- Includes (3) Shelves
- Standards IFC, NFPA 1
- Features Continuous Piano Hinge, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
- Door Type Bi-Fold
Product Information
- Brand Eagle
- MFR # YPI30X
- Zoro # G600711389
- UPC # 48441691296
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Safety Cabinet Type Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, L, 10 PK, Clear (PGL500-L-10-X-S)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, High Voltage With-In, Landscape (OS-DS-A-710-L-19394)
- SCRUB ZONE Scrub Pants, XS, Royal Blue, Unisex (85221)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- Eagle Safety Cabinets