Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Yellow
Mfr # 2610X
Zoro # G500711489
product price: $2,200.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Number of Doors 2
- Standards NFPA Code 30; FM Approval
- Includes Shelf
- Features Continuous Piano Hinge, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
- Lockable Yes
Product Information
- Brand Eagle
- MFR # 2610X
- Zoro # G500711489
- UPC # 48441692279
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Inside Height | 60.5" |
Inside Width | 30.75" |
Outside Length | 34 in |
Inside Length | 30.34" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Safety Cabinet Type Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2MLSZM)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- HONEYWELL SALISBURY Face Shield, ATPV 20 cal/sq cm (AS2000FB-PP)
- GUARDIAN Guardian Parking Stop, 4Ft L (DH-PB-9)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- DURHAM MFG Safety Cabinet, Manual Close, 12 gal., Yellow (1012ML-50)
- Eagle Safety Storage