Shop All Round Belts
Eagle Belting
Round Belt, Solid, 6mm, Polyurethane
Mfr # 4905306
Zoro # G7495582
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Type Solid
- Material Polyurethane
- Color Green
- Texture Rough
- Hardness 89A
Product Information
- Brand Eagle Belting
- MFR # 4905306
- Zoro # G7495582
- UPC # 662345006972
- Country of Origin United States
- Category Round Belts
Dimensions
Diameter | 6 mm |
Overall Length | 100 ft |
Min. Pulley Dia. | 2 1/8 in |
For Minimum Pulley Diameter | 2 1/8 in |
Outside Length | 100 ft |
Details
Item | Round Belt |
Core Type | Solid |
Material | Polyurethane |
Color | Green |
Texture | Rough |
Hardness | 89A |
Standards | REACH, RoHS |
Temp. Range | -22 Degrees to 150 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Water Resistant |
Application | Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application |
Maximum Operating Temperature | 150 Degrees F |
Working Load at Tension | 2.2 lb @ 4%, 3.5 lb @ 6%, 4.7 lb @ 8%, 5.9 lb @ 10% |
Surface Texture | Rough |
Belt Material | Polyurethane |
Minimum Operating Temperature | -22 Degrees F |
Description
Round Belt, Color Green, Core Type Solid, Diameter 6 mm, For Minimum Pulley Diameter 2 1/8 in, Hardness 89A, Outside Length 100 ft, Surface Texture Rough, Application Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application, Belt Material Polyurethane, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Water Resistant, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-0.5-N-M8G3-S1 (NEBV-Z4WA2L-R-E-0.5-N-M8G3-S1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933488Q, Pressure Line, 10 micron (ZX-933488Q)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (5ZEH0)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (1032006)
- EAGLE BELTING Round Belt, Solid, 8mm, Polyurethane (4905308)
- EAGLE BELTING Round Belt, Solid, 3/32 In, Polyurethane (1032003)
- EAGLE BELTING Round Belt, Solid, 2mm, Polyurethane (4905302)
- EAGLE BELTING Round Belt Connector, Dia. 3/16 In, PK25 (4935009)
- EAGLE BELTING Round Belt, Solid, 4mm, Polyurethane (4905304)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (4941103)
- Eagle Belting Round Belts