Shop All V-Belts
Eagle Belting
3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs
Mfr # 70483101
Zoro # G1944620
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Industry Number 3PJ256
- Number of Ribs 3
- Top Width 0.313 in
- Outside Length 10.1 in
Product Information
- Brand Eagle Belting
- MFR # 70483101
- Zoro # G1944620
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.313 in |
Outside Length | 10.1 in |
Belt Trade Size | PJ |
Details
Item | V-Belt |
V-Belt Section | PJ |
Industry Number | 3PJ256 |
Number of Ribs | 3 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Number of Bands | 3 |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Belt Material | Polyurethane |
Reinforcing Cord Material | Nylon |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Description
V-Belt, Belt Material Polyurethane, Industry Number 3PJ256, Number of Bands 3, Outside Length 10.1 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 0.313 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 kg Extreme Pressure Grease Jar White (283 AC)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 (6006/C3)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-22)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (DPEP050608)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70477401)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- D&D 24" Outside Length, 2/7" Top Width, 3 Ribs (240J3)
- Eagle Belting Power Transmission Belts