Shop All V-Belts
Eagle Belting
3PJ246 9-11/16 in Outside Length, 5/16 in Top Width, 3 Ribs
Mfr # 70484001
Zoro # G1943972
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- V-Belt Section PJ
- Industry Number 3PJ246
- Number of Ribs 3
- Top Width 0.313 in
Product Information
- Brand Eagle Belting
- MFR # 70484001
- Zoro # G1943972
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.313 in |
Outside Length | 9.7 in |
Belt Trade Size | PJ |
Details
Promotion Restriction | Not eligible for promotion |
V-Belt Section | PJ |
Item | V-Belt |
Industry Number | 3PJ246 |
Number of Ribs | 3 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Number of Bands | 3 |
Maximum Operating Temperature | 158 Degrees F |
Belt Material | Polyurethane |
Reinforcing Cord Material | Nylon |
Description
V-Belt, Belt Material Polyurethane, Industry Number 3PJ246, Number of Bands 3, Outside Length 9.7 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 0.313 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3" CODE 61 CARBON STEEL FLANGE PLUG (48FOP)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.12" OD (3V4121)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 96,148596 (148596)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (931018Q)
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70477401)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- PIX Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band (7HBX133)
- Eagle Belting V-Belts