Shop All V-Belts
Eagle Belting
2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs
Mfr # 70477401
Zoro # G1943981
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- V-Belt Section PJ
- Industry Number 2PJ314
- Number of Ribs 2
- Top Width 0.188 in
Product Information
- Brand Eagle Belting
- MFR # 70477401
- Zoro # G1943981
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.188 in |
Outside Length | 12.3 in |
Belt Trade Size | PJ |
Details
Promotion Restriction | Not eligible for promotion |
V-Belt Section | PJ |
Item | V-Belt |
Industry Number | 2PJ314 |
Number of Ribs | 2 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Number of Bands | 2 |
Reinforcing Cord Material | Nylon |
Minimum Operating Temperature | -4 Degrees F |
Belt Material | Polyurethane |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Description
V-Belt, Belt Material Polyurethane, Industry Number 2PJ314, Number of Bands 2, Outside Length 12.3 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 0.188 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- SUPCO FHP V Belt, 3L230 (3L230)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- BESTORQ Aftermarket replacement for 5023255 Simplicity 5900927 2752 (Deck 52") belt, A153K (A153K)
- Eagle Belting V-Belts