Shop All V-Belts
Eagle Belting
2PJ256 10-1/8 in Outside Length, 3/16 in Top Width, 2 Ribs
Mfr # 70474201
Zoro # G1944639
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- V-Belt Section PJ
- Industry Number 2PJ256
- Number of Ribs 2
- Top Width 0.188 in
Product Information
- Brand Eagle Belting
- MFR # 70474201
- Zoro # G1944639
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.188 in |
Outside Length | 10.1 in |
Belt Trade Size | PJ |
Details
Promotion Restriction | Not eligible for promotion |
V-Belt Section | PJ |
Item | V-Belt |
Industry Number | 2PJ256 |
Number of Ribs | 2 |
Thickness | 0.125 in |
Material | Polyurethane |
Construction | Plastic |
Resists | Chemical, Grease, Oil |
For Use With | Roller Conveyor |
Temp. Range | -4 Degrees to 158 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Belt Material | Polyurethane |
Reinforcing Cord Material | Nylon |
Minimum Operating Temperature | -4 Degrees F |
Resistance Properties | Chemical Resistant, Grease Resistant, Oil Resistant |
Number of Bands | 2 |
Description
V-Belt, Belt Material Polyurethane, Industry Number 2PJ256, Number of Bands 2, Outside Length 10.1 in, Reinforcing Cord Material Nylon, Thickness 0.125 in, Top Width 0.188 in, Belt Trade Size PJ, V-Belt Type Banded, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Chemical Resistant, Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD 12 Oz. Pump Oiler with 8 In. Angle Spout (720)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- BANDO 1727 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1700)
- BESTORQ Aftermarket 106286 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A39 (A39)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70477401)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- BESTORQ Aftermarket 10101000 TRANE COMPANY Classic Replacement V-Belt, A38 (A38)
- Eagle Belting V-Belts