Shop All Multi-purpose Air Hoses
Eagle
2" x 100 ft Pneumatic Bull Hose 600 psi Yellow
Mfr # 003-0323-0600I-100
Zoro # G4098783
original price:
$996.38
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Pneumatic Hose Color Yellow
- Pneumatic Hose Inside Dia. 2"
- Pneumatic Hose Max. Pressure 600 psi
Product Information
- Brand Eagle
- MFR # 003-0323-0600I-100
- Zoro # G4098783
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pneumatic Hose Inside Dia. | 2" |
Details
Item | Pneumatic Bull Hose |
Pneumatic Hose Color | Yellow |
Pneumatic Hose Max. Pressure | 600 psi |
Description
Pneumatic Bull Hose,2 In.x100 ft.,600 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- CAMOZZI #S6510 6-1/4, Male Connector, 6MM OD X G1/4 (S6510 6-1/4)
- MAGNALOY COUPLING ASSEMBLY 3/4/1-3/8IN JAW COUPLING (300)
- MAIN FILTER Hydraulic Filter, replaces WIX 57841, Pressure Line, 10 micron, Outside-In (MF0059473)
- EAGLE 2" x 50 ft Pneumatic Bull Hose 600 psi Yellow (003-0323-0600I-50)
- EAGLE Suction Hose, Bulk 1.5"x100ft. (007-0249-0070I)
- EAGLE EPDM Suction Hose, Bulk 1.5"x100ft. (004-0249-0050I-100)
- EAGLE Bulk PVC Discharge Hose, 3"x300ft. (008-0486-0070I)
- EAGLE Bulk PVC Discharge Hose, 3"x100ft. (008-0486-0070I-100)
- EAGLE Bulk PVC Discharge Hose, 2"x300ft. (008-0326-0080I)
- GROTE Rubber Air Hose 15 ft., Black, Red Anodize (81-0115-GR)
- Eagle Air Hoses