Shop All Garage Door Springs
E900 Hardware
P720 28 in. Plug-End Extension Spring (0.177 in. No. 7 Wire)
Mfr # P720
Zoro # G001864738
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand E900 Hardware
- MFR # P720
- Zoro # G001864738
- UPC # 859802006280
- Country of Origin United States
- Category Garage Door Springs
Description
P720 20 in. Plug-End Extension Spring is a Holmes spring replacement for lighter 1-piece garage doors as well as for toy haulers using lift springs. We recommend replacing all springs at the same time for balanced door lift and even wear. A c-hook is required for a single spring installation while a w-hook is required for a double spring installation - available separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA DB2000 2.5 inch Wired Chrome Silver Doorbell Buzzer (DB2000)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Duranodic - Size 2 (TC302-PA-DU)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HW/PA BLACK)
- KWIKSET Arroyo Knob with Midtown Rose Privacy Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish (730AYKMDT-26)
- E900 HARDWARE P532 32 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P532)
- E900 HARDWARE P732 32 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P732)
- E900 HARDWARE P336 36 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P336)
- E900 HARDWARE P730 30 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P730)
- E900 HARDWARE P528 28 in. Plug-End Extension Spring (0.207 in. No. 5 Wire) (P528)
- E900 HARDWARE SL730 30 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SL730)
- PRIME-LINE Sprng Garag Dr Gr 120Pul (GD12192)
- E900 Hardware Garage Door Springs