Shop All Epoxy & Structural Adhesives
E6000
Wood Glue, Translucent, 8 oz
Mfr # 570110
Zoro # G600536036
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Color Translucent
- Container Size 8 oz
Product Information
- Brand E6000
- MFR # 570110
- Zoro # G600536036
- UPC # 76818006817
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 8 oz |
Details
Item | Wood Glue |
Type | High Strength |
Color | Translucent |
Description
E6000 High Strength All-Weather Adhesive 0.9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 51032 Masking Tape, 60 yd L, 187 in W, Smooth Crepe Paper Backing, Beige (5103-2/91394)
- OATEY Gray Cement For PVC 8 oz (31094V)
- KING INNOVATION Duct Tape, 2" x 60 yd., Silver (86070)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- E6000 E6000 Plus Adhsve 1.9Oz (570120)
- 3M Hot Melt Adhesive, 2216 Series, Yellow, Can, 2 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- LOCTITE Instant Mix Epoxy, 0.47 oz, Dries Clear (1365868)
- LOCTITE Hot Melt Adhesive, E-20NS Series, Clear, Dual-Cartridge, 2:01 Mix Ratio, 25 hr Functional Cure (237119)
- J-B WELD ClearWeld Pro Syringe (50240H)
- HENRY Glue, Translucent, 8 oz (12237)
- WELDBOND Wldbnd Adhesive 14.2Oz (8-50420)
- E6000 Epoxy & Structural Adhesives