Shop All Canopies & Shelters
E-Z Up
Medical Screening Kit, 10 ft. L, 10 ft. W
Mfr # EMC100SKWHES
Zoro # G8341305
product price: $3,175.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,175.99
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Color White
- Material Vinyl
- Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701
Product Information
- Brand E-Z Up
- MFR # EMC100SKWHES
- Zoro # G8341305
- UPC # 098556252257
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Center Height | 6 ft 11 in |
Details
Item | Medical Screening Kit |
Color | White |
Material | Vinyl |
Fire Rating | CAN/ULC-S109, CPAI-84, NFPA-701 |
Includes | 16' Slim Blade ProFlagTM, Deluxe Roller Bag, Deluxe Weight Bag set, Medical Cube, Shelter |
Description
Medical Screening Kit, Length 10 ft, Width 10 ft, Center Height 6 ft 11 in, White, Material Vinyl, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes 16' Slim Blade ProFlagTM, Deluxe Roller Bag, Deluxe Weight Bag set, Medical Cube, Shelter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo 450 Series Replacement Parts (48-00-185)
- AMERISCAPE 2CUFT NAT Cedar Mulch (92100)
- BONIDE PRODUCTS PT SYSTEMIC INSECT CONTROL (941)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x9', Eggshell (CPH101509ECL2)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Angle Le (SW3SG10ALGY)
- E-Z UP Vista Shelter, 12' W x 12' L, White Steel Frame, Steel Gray Top (VS3WH12SG)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- E-Z UP Vista Shelter, 12x12 Ft., Steel Frame, Roya (VS2912BL)
- E-Z UP Food Service Vendor Screen Wall Kit, Blck (SPFM104TCBK)
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- ERGODYNE Blue Optional Pop-Up Tent Sidewalls (6098)
- E-Z Up Canopies & Shelters