Shop All Canopies & Shelters
E-Z Up
Food Service Vendor Screen Wall Kit, Blck
Mfr # SPFM104TCBK
Zoro # G507103775
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft
- Height 10 ft
- Color Black
- Material Mesh
- Includes (2) Mesh Sidewalls with Truss Clips, Mesh Sidewall with Truss Clips and (2) Roll Up Serving Windows, Mid-Zip Mesh Sidewall with Truss Clips
Product Information
- Brand E-Z Up
- MFR # SPFM104TCBK
- Zoro # G507103775
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Width | 10 ft |
Height | 10 ft |
Details
Item | Food Service Vendor Screen Wall Kit |
Color | Black |
Material | Mesh |
Includes | (2) Mesh Sidewalls with Truss Clips, Mesh Sidewall with Truss Clips and (2) Roll Up Serving Windows, Mid-Zip Mesh Sidewall with Truss Clips |
For Use With | Eclipse Shelter |
Description
Food Service Vendor Screen Wall Kit, For Use With Eclipse Shelter, Black, Material Mesh, Height 10 ft, Width 10 ft, Includes (2) Mesh Sidewalls with Truss Clips, Mesh Sidewall with Truss Clips and (2) Roll Up Serving Windows, Mid-Zip Mesh Sidewall with Truss Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRABILL Seine Net - 4 x 20 Mesh (2156)
- INTERMATIC Intermatic 3002814 Indoor Spring Wound Timer 277V White (3002814)
- OREGON VersaCut Bar, .325"Ptch, .063"Gauge, D025 Bar Mnt, 20" (203VXLGD025)
- ZORO SELECT Cigarette Receptacle, Gray (4450-3-90)
- E-Z UP Professional Sidewall, White, 10 ft H (SWP310MCWH)
- E-Z UP Food Booth Sidewall, White, 10 ft H (SW3FB10FXTWH)
- E-Z UP Roller Bag, Black, 10 ft H (EXRB10BK)
- E-Z UP Food Booth Middle Zipper Sidewall, Red (SW3FBFXTM15RD)
- E-Z UP Sidewall, Red, 10 ft W, 10 ft H (SW3MW10PNSL)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Blac (END3ABK20KRB)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- E-Z Up Canopies & Shelters