Shop All Wood Screws
E-Z Lok
Wood Screw, 10/1/1932, Stainless Steel
Mfr # 260-332-CR
Zoro # G208620281
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 10/1/1932
- Material Stainless Steel
- Thread Style Imperial
Product Information
- Brand E-Z Lok
- MFR # 260-332-CR
- Zoro # G208620281
- UPC # 839137005509
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | 10/1/1932 |
Details
Material | Stainless Steel |
Thread Style | Imperial |
Item | Wood Screw |
Description
10-32 x .375 long Stainless steel thread insert, press-in installation in thermoset plastics, Flanged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U08210.025.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish, 50 PK (MS15795-809)
- STANLEY Heavy Duty Staples, 24 ga, 3/8 in Leg L, Steel, 1250 PK (STHT71836)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 25 mm Length, 10 PK (74531)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0100)
- ZORO SELECT Wood Screw, #8, 3 in, Black Steel Flat Head Square Drive, 1600 PK (0848DQF17DB)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Round Head Slotted Drive, 60 PK (62071)
- MIDWEST FASTENER Wood Screw, #16, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51884)
- KREG 100CT Fine Hole Screws (SPS-F1-100)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 12 PK (FMTLOK04-12)
- E-Z Lok Wood Screws