Shop All Heat-Set Inserts
E-Z Lok
Ultrasonic Insert, Brass, 100 PK
Mfr # HI-006-WH
Zoro # G206380040
product price: $12.95
/pk 100, $0.13/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Material Brass
- Length 0.28
- Drill Size 0.189
Product Information
- Brand E-Z Lok
- MFR # HI-006-WH
- Zoro # G206380040
- UPC # 839137005875
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Length | 0.28 |
Drill Size | 0.189 |
Details
Item | Ultrasonic Insert |
Type | Ultrasonic |
Material | Brass |
Description
FLUSH 6-32 X .281" STRAIGHT ULTRASONIC INSERT, FOR USE IN THERMOPLASTICS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV-H)
- ZORO SELECT #10-32 x 5/16 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE67)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1270 PK (LP312STBK)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 8 PK (31006)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.189 in Insert Dia., 0.189 in Tapered End Dia., Brass, 100 PK (1GUA7)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.187 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXW9)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass (1GRL6)
- E-Z Lok Heat-Set Inserts