Shop All Heat-Set Inserts
E-Z Lok
Ultrasonic Insert, 100 PK
Mfr # HI-004-WH
Zoro # G106380010
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush
- Length 0.226 in
Product Information
- Brand E-Z Lok
- MFR # HI-004-WH
- Zoro # G106380010
- UPC # 839137005868
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Length | 0.226 in |
Details
Item | Ultrasonic Insert |
Type | Flush |
Description
FLUSH 4-40 X .226" STRAIGHT ULTRASONIC INSERT, FOR USE IN THERMOPLASTICS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (M01210.160.0040)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 50 PK (MPB1001)
- ARMOR COAT Hex Nut, 1"-1/8, Grade 8 (UST255737)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Not Graded, Hot Dipped Galvanized, 31/64 in Ht, 50 PK (HHNIDH050G-050BX)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- E-Z LOK Ultrasonic Insert, Brass, 100 PK (HI-006-WH)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL8)
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (1GML9)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass (4KXV8)
- E-Z Lok Heat-Set Inserts