Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, #10 to 7/16 in, Steel
Mfr # EZ-C107
Zoro # G705051724
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10 to 7/16 in
- Insert Material Steel
- Thread Type UNC
- Number of Pieces 48
- System of Measurement Inch
Product Information
- Brand E-Z Lok
- MFR # EZ-C107
- Zoro # G705051724
- UPC # 839137004793
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | #10 to 7/16 in |
Details
Item | Thread Repair Kit |
Insert Material | Steel |
Thread Type | UNC |
Number of Pieces | 48 |
System of Measurement | Inch |
Compatible Material | Metal |
Description
Kit assortment - inserts for metal -carbon steel - unc #10 to 7/16.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0100)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0075)
- ZORO SELECT Jam Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 7/8 in Ht (U11352.150.0001)
- ZORO SELECT Carriage Bolt, 5/8-11, 2 in., PK10 (U08305.062.0200)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13, Plain (EZ-C108)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M8-1.25, Brass, 5 Inserts (EZ-400-M8)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-24x7/16"-14, Steel (EZ-310-524)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-24, Plain Brass, 5 Inserts (EZ-400-524)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #8-32, Plain Brass, 10 Inserts (EZ-400-008)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-650-6)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Stainless Steel, 6 Inserts (EZ-400-4-CR)
- E-Z Lok Thread Repair Kits