Shop All Thread Repair Kits
E-Z Lok
Thread Repair Kit, #10-24 to 1/2"-13, Steel
Mfr # EZ-C108T
Zoro # G005051721
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24 to 1/2"-13
- Insert Material Steel
- Thread Type UNC
- Number of Pieces 46
- System of Measurement Inch
Product Information
- Brand E-Z Lok
- MFR # EZ-C108T
- Zoro # G005051721
- UPC # 839137004816
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | #10-24 to 1/2"-13 |
Details
Item | Thread Repair Kit |
Insert Material | Steel |
Thread Type | UNC |
Number of Pieces | 46 |
System of Measurement | Inch |
Compatible Material | Metal |
Description
Kit assortment - inserts for metal - ez-c108t made of carbon steel for long lasting durability. Thin wall. Installs without the need for special tap sizes or installation tools. Threading type is coarse . Size is unc #10-24 to 1/2-13 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0504-EA-250)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (1015277)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34120.012.0046)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.030.0012)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/2"-13-3/4"-10, Steel (EZ-329-8)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain Carbon Steel, 44 Inserts (EZ-M508)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (EK51215)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (EK40415)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel (EK40815)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-32, Brass, 6 Inserts (EZ-400-332)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/16"-20 (5402-7)
- E-Z Lok Thread Repair Kits