Shop All Self Locking Inserts
E-Z Lok
Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 319-M4
Zoro # G106380027
product price: $28.49
/pk 5, $5.70/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M4-0.70
- Material Carbon Steel
- Overall Length 0.312 in
- External Thread Size 5/16"-18
- Wall Type Thin Wall
Product Information
- Brand E-Z Lok
- MFR # 319-M4
- Zoro # G106380027
- UPC # 847554001066
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M4-0.70 |
Overall Length | 0.312 in |
External Thread Size | 5/16"-18 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Wall Type | Thin Wall |
Description
M4-0.7 THIN WALL INSERT FOR METAL,, 319-M4 THREAD REPAIR INSERT FOR METAL, THIN WALL, M4-0.7 X5/16-18 X .312", CARBON STEEL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB14R8)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04360.037.0700)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (4KXX1)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0075)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-524)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, Carbon Steel, 5 PK (650-16)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK (329-428)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-6)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-624)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel, 5 PK (650-12)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-501)
- E-Z Lok Self Locking Inserts