Shop All Self Locking Inserts
E-Z Lok
Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel
Mfr # 319-M4
Zoro # G708622372
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M4-0.70
- Material Carbon Steel
- External Thread Size 5/16"-18
- Wall Type Thin Wall
- Thread Type Metric
Product Information
- Brand E-Z Lok
- MFR # 319-M4
- Zoro # G708622372
- UPC # 847554001066
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M4-0.70 |
External Thread Size | 5/16"-18 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Wall Type | Thin Wall |
Thread Type | Metric |
Description
Thread repair insert for metal, Thin Wall, M4-0.7 x5/16-18 x .312, carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx8mm, PK100 (M51260.050.0008)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 9/16 in H, Carbon Steel (WWG360375056212)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.050.0275)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (319-3)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-7)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-1018)
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1212)
- E-Z LOK Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel, 5 PK (319-M4)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-5)
- E-Z Lok Self Locking Inserts