Shop All Press Inserts
E-Z Lok
Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Brass
Mfr # 240-5-BR
Zoro # G108610863
product price: $0.48
/ea
Sold in multiples of 20 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Brass
- Flange Style Flush
- Overall Length 0.563 in
- Installation Method No Tool Needed, Press In
Product Information
- Brand E-Z Lok
- MFR # 240-5-BR
- Zoro # G108610863
- UPC # 839137005325
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 0.563 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
5/16-18 x .563 long Brass thread insert, press-in installation in thermoset plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (WWGSK04-2)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 587 PK (54810)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0030)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 43/64 in Ht, 10 PK (U51411.056.0002)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-006CR)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 1/4 in L, Brass (240-008-BR.250)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (240-6-BR)
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., 18-8 Stainless Steel, Plain, 25 PK (260-002CR)
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 0.156 in L, Brass (240-002-BR)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (260-332-RS)
- E-Z Lok Press Inserts