Shop All Press Inserts
E-Z Lok
Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass
Mfr # 240-6-BR
Zoro # G508610753
product price: $0.87
/ea
Sold in multiples of 10 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-16
- Material Brass
- Flange Style Flush
- Overall Length 0.625 in
- Installation Method No Tool Needed, Press In
Product Information
- Brand E-Z Lok
- MFR # 240-6-BR
- Zoro # G508610753
- UPC # 839137005349
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Overall Length | 0.625 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
3/8-16 x .625 long Brass thread insert, press-in installation in thermoset plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01100.100.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 35 PK (36304)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 300 PK (B38210.031.0250)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2HXTP)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 1/4 in L, Brass (240-008-BR.250)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK (240-008-BR.250)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (270-4-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 1/4 in L, Brass (240-332-BR.250)
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., 18-8 Stainless Steel, Plain, 25 PK (240-002CR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-332CR)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, 0.3 in L, Zinc Alloy, 20 PK (68468)
- E-Z Lok Press Inserts