Shop All Press Inserts
E-Z Lok
Press Insert, #2-56 Int Thrd Sz, 0.156 in L, Brass
Mfr # 240-002-BR
Zoro # G208610749
product price: $0.32
/ea
Sold in multiples of 50 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #2-56
- Material Brass
- Flange Style Flush
- Overall Length 0.156 in
- Installation Method No Tool Needed, Press In
Product Information
- Brand E-Z Lok
- MFR # 240-002-BR
- Zoro # G208610749
- UPC # 839137005196
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #2-56 |
Overall Length | 0.156 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
2-56 x .156 long Brass thread insert, press-in installation in thermoset plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- ZORO SELECT Spring P, HD Coiled, 1/8x1/2,2000lb, PK100 (U39150.012.0050)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71044)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (05385)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 15/32 in Dia., Brass, Plain, 10 PK (370-5 BR)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 0.375 in L, Brass (240-3-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 9/16 in L, 11/32 in Dia., Brass, Plain, 50 PK (370-332-BR)
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-004CR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/16 in L, 17/64 in Dia., Brass, Plain, 50 PK (170-332-BR)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (260-6-BR)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass (240-008-BR)
- E-Z Lok Press Inserts