Shop All Knife Thread Inserts
E-Z Lok
Knife Thread Insert, 5/16/2018 Int Thrd Sz, Brass
Mfr # 400-524
Zoro # G508622381
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Compatible Material Hard Wood
- Thread Type Knife Thread
- System of Measurement Imperial
Product Information
- Brand E-Z Lok
- MFR # 400-524
- Zoro # G508622381
- UPC # 839137005080
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 5/16/2018 |
Details
Item | Knife Thread Insert |
Material | Brass |
Compatible Material | Hard Wood |
Thread Type | Knife Thread |
System of Measurement | Imperial |
Description
5/16-24 x .625 long Brass thread insert for Hard Wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.040.0025)
- ZORO SELECT Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (AN960-C716L)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03324)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 14.86 mm L, Steel, 25 PK (ALS4T-580-5.7)
- E-Z LOK Knife Thread Insert, 3/8/2024 Int Thrd Sz, Brass (400-624)
- E-Z LOK Knife Thread Insert, M4 x 0.7 Int Thrd Sz, Brass (400-M4)
- E-Z LOK Knife Thread Insert, 6/1/1932 Int Thrd Sz, Brass (400-006)
- E-Z LOK Knife Thread Insert, M6 x 1.0 Int Thrd Sz, Brass (400-M6)
- E-Z LOK Knife Thread Insert, 3/8/2016 Int Thrd Sz, Brass (400-6)
- E-Z LOK Knife Thread Insert, 10/24/2024 Int Thrd Sz, Brass (400-3)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-5-CR)
- E-Z Lok Knife Thread Inserts