Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 13 mm L, Zinc Alloy, 50 PK
Mfr # 800610-13
Zoro # G106380003
product price: $9.15
/pk 50, $0.18/ea
Sold in multiples of 50 for $457.50
$457.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material Zinc Alloy
- Flange Style Flush
- Overall Length 13 mm
- Drill Bit Size 23/64 in
Product Information
- Brand E-Z Lok
- MFR # 800610-13
- Zoro # G106380003
- UPC # 839137005554
- Country of Origin Germany
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 13 mm |
Drill Bit Size | 23/64 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flush |
Compatible Material | Soft Wood |
Description
M6-1.0 X .512" LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLUSH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black (RF6731)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (K14CTP)
- HILLMAN Carriage Bolt, 3 in OAL, Steel (852517)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK (M24080CSP)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.984 in L, Zinc Alloy (951618-25)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (900832-10)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (800832-10)
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.787 in L, Zinc Alloy (901024-20)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (801032-13)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (808125-13)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 63/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (4ZU99)
- E-Z Lok Hex Drive Threaded Inserts