Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.512 in L, Zinc Alloy
Mfr # 951618-13
Zoro # G908622349
product price: $0.27
/ea
Sold in multiples of 50 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Flange Style Flanged
- Overall Length 0.512 in
- Thread Type Metric
Product Information
- Brand E-Z Lok
- MFR # 951618-13
- Zoro # G908622349
- UPC # 839137004779
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 0.512 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flanged |
Thread Type | Metric |
Compatible Material | Soft Wood |
Description
5/16-18 x .512 long die cast zinc thread insert for Soft Wood, Flanged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.050.0010)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 50PK (214406-50)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 10 PK (HC10120451-010P2)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250180BG)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.79 in L, Zinc Alloy, 50 PK (801420-20)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.984 in L, Zinc Alloy (851618-25)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.512 in L, Zinc Alloy (800610-13)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy (801420-20)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.51 in L, Zinc Alloy, 100 PK (801420-13)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 1000 PK (4KXU1)
- E-Z Lok Hex Drive Threaded Inserts