Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy
Mfr # 801032-13
Zoro # G108610719
product price: $0.11
/ea
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-32
- Material Zinc Alloy
- Flange Style Flush
- Overall Length 0.512 in
- Thread Type Imperial
Product Information
- Brand E-Z Lok
- MFR # 801032-13
- Zoro # G108610719
- UPC # 839137004618
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | #10-32 |
Overall Length | 0.512 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flush |
Thread Type | Imperial |
Compatible Material | Soft Wood |
Description
10-32 x .512 long die cast zinc thread insert for Soft Wood, Flush.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04114.037.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (68207)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (932667)
- PERFORMANCE TOOL 150-Pc Large Cotter Pin Assortment Hdwr Kit-Cotter, W5206 (W5206)
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.787 in L, Zinc Alloy (901024-20)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (808125-13)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (900832-10)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.787 in L, Zinc Alloy (851618-20)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.512 in L, Zinc Alloy (800610-13)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (903816-25)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 25 PK (4ZU94)
- E-Z Lok Hex Drive Threaded Inserts