Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, 7/8"-9 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 329-14
Zoro # G2868722
product price: $28.19
/pk 5, $5.64/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 1 1/8 in
- Insert Diameter 1-1/4 in
- External Thread Size 1-1/4"-7
- Wall Type Heavy Wall
Product Information
- Brand E-Z Lok
- MFR # 329-14
- Zoro # G2868722
- UPC # 839137001693
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 7/8"-9 |
Overall Length | 1 1/8 in |
Insert Diameter | 1-1/4 in |
External Thread Size | 1-1/4"-7 |
Drill Bit Size | 1-7/64 in |
Minimum Installation Depth | 1-1/4 in |
Tap Sizes | 1-1/4-7 |
Min. Full Thread Depth | 1-1/4 |
Compatible Tap Size | 1 1/4"-7 |
Maximum Hole Diameter | 1.109 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1 1/4 In.-7, Drill Bit Size 1 7/64 in, External Thread Fit 2A, External Thread Size 1 1/4 In.-7, Finish Black Phosphate, Insert Diameter 1 1/4 in, Internal Thread Fit 2B, Internal Thread Size 7/8 In.-9, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 1.109 in, Minimum Installation Depth 1 1/4 in, Overall Length 1 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm Length (A4440040020Z)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SK42BS201)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1414)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel, 5 PK (450-12)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (329-3)
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-8 Int Thrd Sz, Carbon Steel, 5 PK (329-16)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (319-524)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (319-7)
- E-Z Lok Self Locking Inserts