Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK
Mfr # 329-428
Zoro # G2536685
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-28
- Material Carbon Steel
- Overall Length 7/16 in
- Insert Diameter 7/16 in
- External Thread Size 7/16"-14
Product Information
- Brand E-Z Lok
- MFR # 329-428
- Zoro # G2536685
- UPC # 839137003031
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/4"-28 |
Overall Length | 7/16 in |
Insert Diameter | 7/16 in |
External Thread Size | 7/16"-14 |
Drill Bit Size | 23/64 in |
Minimum Installation Depth | 1/2 in |
Tap Sizes | 7/16-14 |
Min. Full Thread Depth | 1/2 |
Compatible Tap Size | 7/16"-14 |
Maximum Hole Diameter | 0.368 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 7/16 In.-14, Drill Bit Size U, External Thread Fit 2A, External Thread Size 7/16 In.-14, Finish Black Phosphate, Insert Diameter 7/16 in, Internal Thread Fit 2B, Internal Thread Size 1/4 In.-28, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.368 in, Minimum Installation Depth 1/2 in, Overall Length 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type UNF Internal/UNC External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M18-2.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11360.180.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0250)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440100025)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.037.0150)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel, 5 PK (650-12)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (329-501)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (335-8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-10F)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 5 PK (550-006)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-4)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-8)
- E-Z Lok Self Locking Inserts