Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 550-1420
Zoro # G2922333
product price: $9.45
/pk 5, $1.89/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 10.5 mm
- Insert Diameter 10.5 mm
- External Thread Size M10-1.50
- Wall Type Heavy Wall
Product Information
- Brand E-Z Lok
- MFR # 550-1420
- Zoro # G2922333
- UPC # 839137001266
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 10.5 mm |
Insert Diameter | 10.5 mm |
External Thread Size | M10-1.50 |
Drill Bit Size | 8.6 mm |
Minimum Installation Depth | 37/64 in |
Tap Sizes | M10 x 1.5 |
Min. Full Thread Depth | 37/64 |
Maximum Hole Diameter | 8.6 mm |
Compatible Tap Size | M10-1.50 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M10-1.50, Drill Bit Size 8.60 mm, External Thread Fit 2A, External Thread Size M10-1.50, Finish Black Phosphate, Insert Diameter 10 mm, Internal Thread Fit 2B, Internal Thread Size 1/4 In.-20, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 8.6 mm, Minimum Installation Depth 37/64 in, Overall Length 13/32 in, System of Measurement Inch/Metric, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Brass Plain Finish, 5 PK (Z9204BR)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 175 PK (B04104.037.0350)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (ZR1720-303H)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 5 PK (450-6)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M20-2.50 Int Thrd Sz, Carbon Steel, 5 PK (450-20)
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1212)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (335-6)
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 5 PK (550-1032)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, Carbon Steel, 5 PK (319-720)
- E-Z Lok Self Locking Inserts