Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, M3.5-0.60, Plain 18-8 Stainless Steel
Mfr # SK40315
Zoro # G004953651
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M3.5-0.60
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 5.25 mm
Product Information
- Brand E-Z Lok
- MFR # SK40315
- Zoro # G004953651
- UPC # 847554003688
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | M3.5-0.60 |
Insert Length | 5.25 mm |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Number of Inserts | 10 |
Number of Pieces | 14 |
System of Measurement | Metric |
Compatible Material | Metal |
Includes | (10) Inserts, STI Tap Tool |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 10 inserts sti tap combo install/tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36230.012.0001)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04104.087.0650)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190821)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00895)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-24x7/16"-14, Steel (EZ-310-524)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M4-0.70x5/16"-18, Steel (EZ-310-M4)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M24-3.00, Plain 18-8 Stainless Steel (EK41615)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18x7/16"-14, Steel (EZ-310-5)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (EK51215)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Brass, 6 Inserts (EZ-400-3)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 5 Inserts (EZ-400-6-CR)
- E-Z Lok Thread Repair Kits