Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, #12-24, Plain 18-8 Stainless Steel
Mfr # EK20715
Zoro # G104938824
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size #12-24
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 18 in
Product Information
- Brand E-Z Lok
- MFR # EK20715
- Zoro # G104938824
- UPC # 847554004180
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | #12-24 |
Insert Length | 18 in |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Number of Inserts | 10 |
Number of Pieces | 12 |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | (10) Inserts, STI Tap Tool |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 10 inserts sti tap combo install/tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 4 in, Steel, Black Oxide, 2 PK (40306)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0102-AL28)
- ZORO SELECT Cage Nut, M6-1.00, U Shape, Steel, Black Oxide Finish (5650PK)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW38112)
- E-Z LOK Thread Repair Kit, #10-32 to 1/2"-20, Steel (EZ-F108T)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts (EZ-400-M6)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel (EK40815)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M4-0.70, Plain Brass, 10 Inserts (EZ-400-M4)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-32, Brass, 6 Inserts (EZ-400-332)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-8, 1/2"-13, 3/4"-10, 5/8"-11, Plain Carbon Steel (EZ-C816)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/8"-27 (3552-1/8K)
- E-Z Lok Thread Repair Kits