Shop All Gutters & Downspouts
E-Z-Gutter Guard
E-Z-Leaf Destroyer Stainless Steel Gutter Filter for 6in Gutters, Covers 39.25ft
Mfr # SSLD6-10
Zoro # G310935327
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand E-Z-Gutter Guard
- MFR # SSLD6-10
- Zoro # G310935327
- UPC # 754882340067
- Country of Origin United States
- Category Gutters & Downspouts
Dimensions
Length | 48 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
These Stainless Steel Gutter Filters for 6in gutters are made by E-Z GUTTER, the leader in gutter protection. Since 1983, E-Z Gutter has been engineering innovative designs for every type of gutter and debris load. E-Z-LEAF DESTROYER gutter filters are a snap to install . No screws are needed. Each section is notched for 3/4in in overlap. These heavy duty filters keeps all debris out of your gutter and the patent pending Inverted Arch forces the Rain-Water to drop into the gutter. Each box of guards will cover 39.25ft of gutter.
- •MADE IN THE USA with Limited Lifetime warranty
- •Designed for 6" residential gutters
- •Easy to install (no fasteners needed
- •Heavy-duty stainless steel filter
- •Designed to stay in place during rough weather but snaps out for gutter maintenance
- •Tightly woven heavy gauge stainless steel mesh is corrosion resistant
- •Each section is notched at the end for a 3⁄4” overlap
- •10 sections per box, each section is 4 ft long (entire box covers 39.35 linear feet)
- •NOT designed for plastic gutter, fits ONLY 6” residential K-style gutter with hidden hangers
- •Please measure gutter for correct fit (measure from rear of gutter at the facia to the outside of the front of the gutter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Calla Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 10 PK (2820A)
- KINEDYNE Kinedyne 24" Overhead & Side Trailer Door Pull Strap (1524)
- RAYMOND ISO-D Series Die Spring, PK3 (304710D)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-128SN)
- E-Z-GUTTER GUARD E-Z-Gutter Guard-E-Z-Leaf Protection (GG6EZLEAFPRO-BX)
- E-Z-GUTTER GUARD E-Z-Flow Perforated Black Aluminum Gutter Guards for 5in Gutter, Covers 39.25ft (1035 BK)
- E-Z-GUTTER GUARD E-Z-Leaf Destroyer Stainless Steel Gutter Filter for 5in Gutters, Covers 39.25ft (SSLD5-10)
- E-Z-GUTTER GUARD E-Z-Quick Aluminum Mesh Gutter Guards for 6in Gutters, Covers 39.25ft (EZQ510)
- E-Z-GUTTER GUARD E-Z Gutter EZS610 Shield Gutter Guard, Louvered, Black (EZS510)
- E-Z-GUTTER GUARD E-Z Gutter Shield Gutter Guard, Louvered, Black (EZS610)
- AMERIMAX HOME PRODUCTS Amerimax 4631 Downspout Extension, 15 in L Extended, Vinyl, Black (4631)
- E-Z-Gutter Guard Gutters & Downspouts