Shop All Gutters & Downspouts
E-Z-Gutter Guard
E-Z-Flow Perforated Black Aluminum Gutter Guards for 5in Gutter, Covers 39.25ft
Mfr # 1035 BK
Zoro # G310935334
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48 in
- Material Aluminum
- Color Black
Product Information
- Brand E-Z-Gutter Guard
- MFR # 1035 BK
- Zoro # G310935334
- UPC # 754882711256
- Country of Origin United States
- Category Gutters & Downspouts
Dimensions
Length | 48 in |
Details
Material | Aluminum |
Color | Black |
Description
E-Z-Flow Perforated Black Aluminum Gutter Guards for 5in Gutter, Covers 39.25ft
- •MADE IN THE USA with Limited Lifetime warranty
- •Designed for 5" residential gutters
- •Easy to install (no fasteners needed
- •Perforated painted .019” aluminum
- •Designed to stay in place during rough weather
- •Heavy Duty aluminum with round perforated holes take on the heaviest of water loads
- •Each section is notched at the end for a 3⁄4” overlap
- •10 sections per box, each section is 4 ft long (entire box covers 39.35 linear feet)
- •NOT designed for plastic gutter, fits ONLY 5” residential K-style gutter with hidden hangers
- •Please measure gutter for correct fit (measure from rear of gutter at the facia to the outside of the front of the gutter)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, White, Flat, 3"W X 96"H (CG-10-8-301)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1935A)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type D, 7 Pins (80-033 DB 626)
- MTD Spring-Torsion (932-04167)
- E-Z-GUTTER GUARD E-Z-Leaf Destroyer Stainless Steel Gutter Filter for 6in Gutters, Covers 39.25ft (SSLD6-10)
- E-Z-GUTTER GUARD E-Z-Leaf Destroyer Stainless Steel Gutter Filter for 5in Gutters, Covers 39.25ft (SSLD5-10)
- E-Z-GUTTER GUARD E-Z-ZipTight Powder Coated Steel Mesh Gutter Guards for 5in Gutters, Covers 40ft (EZZ510-2)
- E-Z-GUTTER GUARD E-Z Gutter EZS610 Shield Gutter Guard, Louvered, Black (EZS510)
- E-Z-GUTTER GUARD E-Z-Gutter Guard-E-Z-Leaf Protection (GG6EZLEAFPRO-BX)
- E-Z-GUTTER GUARD E-Z-Gutter Guard-E-Z-Leaf Protection Guards (for 7" Gutters) -Covers 100ft, White (GG7EZLEAFPRO-BX)
- RAM TAIL Cable Rail Lag Jaw (RT LJ-01)
- E-Z-Gutter Guard Gutters & Downspouts